Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466X95

  • Mfr # 466X95

  • Zoro # G5821127


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Face Shield Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466X95
Zoro #
G5821127
UPC #
00194484205805
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Legend Pictogram Description
Face Protection
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Background Color
Red
Sign Header
Danger
Chemical Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Corrosion Resistant
No
Header Pictogram ID
PPIC-61
Sign Legend Style
Symbol and Text
Sign Legend
Face Shield Required
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Write on Surface
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Mirror Print
No
Number of Printed Sides
1
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPEQ-954
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.