Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466Z98

  • Mfr # 466Z98

  • Zoro # G5789371


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Safety Glasses Must Be Worn With Face Shield
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Z98
Zoro #
G5789371
UPC #
00194484206536
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Glasses Must Be Worn With Face Shield
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Header Text Color
White
Anti-Slip Surface
No
Chemical Resistant
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Write on Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
Sign Legend
Safety Glasses Must Be Worn With Face Shield
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header Style
Text
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn With Face Shield, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.