Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467A05

  • Mfr # 467A05

  • Zoro # G5186960


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A05
Zoro #
G5186960
UPC #
00194484036652
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend
Safety Glasses, Safety Shoes, And Hard Hats Required Beyond This Point
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Graffiti Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
State Specific Sign
No
Sign Header
Notice
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses, Safety Shoes, And Hard Hats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.