Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467A55

  • Mfr # 467A55
  • Zoro # G5837927

product price: 
$
6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Safety First
Legend
Wear Goggles
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
467A55
Zoro #
G5837927
UPC #
00194484206734
Country of Origin
United States
Item
Safety Sign
Header
Safety First
Legend
Wear Goggles
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Green
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header
Safety First
Adhesive Type
Acrylic
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Mirror Print
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Background Color
Green
Number of Printed Sides
1
Sign Legend
Wear Goggles
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
State Specific Sign
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.