Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467C21

  • Mfr # 467C21

  • Zoro # G5809997


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Safety First
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C21
Zoro #
G5809997
UPC #
00194484206949
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Green
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Background Color
Green
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
Safety First
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Safety Glasses, Safety Shoes, And Hard Hats Required Beyond This Point
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses, Safety Shoes, And Hard Hats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.