Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467C34

  • Mfr # 467C34

  • Zoro # G5815761


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Safety First
Legend
Wear Face Shield When Using Grinder
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467C34
Zoro #
G5815761
UPC #
00194484207007
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Wear Face Shield When Using Grinder
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Wear Face Shield When Using Grinder
Sign Header Background Color
Green
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Header
Safety First
Metal Detectable
No
Corrosion Resistant
No
Graffiti Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield When Using Grinder, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.