Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467C58

  • Mfr # 467C58

  • Zoro # G5779459


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Be Careful
Legend
Keep All Guards In Place Wear Goggles
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467C58
Zoro #
G5779459
UPC #
00194484207090
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Be Careful
Legend
Keep All Guards In Place Wear Goggles
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Format
Other Format
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Background Color
Green, White
Adhesive Type
Acrylic
Sign Legend
Be Careful Keep All Guards In Place Wear Goggles
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Material Properties
Flexible
Sign Header
No Header
Sign Legend Style
Text
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Write on Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Be Careful Keep All Guards In Place Wear Goggles, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.