Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467Y47

  • Mfr # 467Y47

  • Zoro # G5631287


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Vapor Respirator Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467Y47
Zoro #
G5631287
UPC #
00194484066215
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Vapor Respirator Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend
Vapor Respirator Required In This Area
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Chemical Resistant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Anti-Slip Surface
No
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Vapor Respirator Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.