Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468L08

  • Mfr # 468L08

  • Zoro # G5626752


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468L08
Zoro #
G5626752
UPC #
00194484070076
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Blue
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
White
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Glow In The Dark
No
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Sign Legend
Hairnets And Beard Covers Required In This Area.
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Chemical Resistant
No
Material Properties
Flexible
Graffiti Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hairnets And Beard Covers Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.