Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468M20

  • Mfr # 468M20

  • Zoro # G5563271


product price: $7.19
/ea

Key Features

Header
Caution
Legend
Ear And Eye Protection Area Failure May Result In Hearing And Vision Damage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468M20
Zoro #
G5563271
UPC #
00194484071028
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear And Eye Protection Area Failure May Result In Hearing And Vision Damage
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Blue
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PPEQ-200
Sign Header Text Color
Black
Sign Mounting Location
Wall
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Number of Printed Sides
1
Legend Pictogram Description
Ear Protection
Graffiti Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
Sign Legend
Ear And Eye Protection Area. Failure May Result In Hearing And Vision Damage.
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-55
ANSI Standards
ANSI Z535
Sign Header Background Color
Yellow
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear And Eye Protection Area. Failure May Result In Hearing And Vision Damage., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.