Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468P71

  • Mfr # 468P71

  • Zoro # G5569510


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468P71
Zoro #
G5569510
UPC #
00194484073510
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Adhesive Style
Permanent
Write on Surface
No
Metal Detectable
No
Sign Header
Caution
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Graffiti Resistant
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Header Style
Text
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Wear Hard Hats Eye Protection And Ear Protection Beyond This Point
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Hard Hats Eye Protection And Ear Protection Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.