Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468R83

  • Mfr # 468R83

  • Zoro # G5650193


product price:  $7.29
/ea

Key Features

Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468R83
Zoro #
G5650193
UPC #
00194484074623
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Corrosion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Legend Background Color
White
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header
Notice
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Safety Glasses And Safety Shoes Required In This Area
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Traditional OSHA
Chemical Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Includes Mounting Hardware
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.