Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468T03

  • Mfr # 468T03

  • Zoro # G5640378


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Safety First
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468T03
Zoro #
G5640378
UPC #
00194484074814
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Double-Sided
No
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Green
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Legend Background Color
White
Graffiti Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Green
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Mirror Print
No
Sign Header
Safety First
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Header Text Color
White
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.