Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468T78

  • Mfr # 468T78

  • Zoro # G5641671


product price:  $7.29
/ea

Key Features

Header
Notice
Legend
Do Not Dump Chemicals Down This Drain
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T78
Zoro #
G5641671
UPC #
00194484075491
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Do Not Dump Chemicals Down This Drain
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 261.4
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header
Notice
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Legend Background Color
White
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Dump Chemicals Down This Drain
ANSI Standards
ANSI Z535
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Anti-Slip Surface
No
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Dump Chemicals Down This Drain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.