Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468T85

  • Mfr # 468T85

  • Zoro # G5580552


product price:  $7.29
/ea

Key Features

Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468T85
Zoro #
G5580552
UPC #
00194484075569
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 261.4
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Orange
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Protective Coating
No Protective Coating
Sign Header Style
Text
Corrosion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
Sign Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Orange
Adhesive Style
Permanent
Sign Header
Warning
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Anti-Slip Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Dump Chemicals Solvents Or Oils Down Drains, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.