Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469K34

  • Mfr # 469K34

  • Zoro # G5190530


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
Lock Out Here
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469K34
Zoro #
G5190530
UPC #
00194484042516
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Lock Out Here
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
State Specific Sign
No
Corrosion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Mirror Print
No
Sign Legend Background Color
Yellow
Legend Pictogram ID
PPIC-76
ANSI 969 Compliant
No
Chemical Resistant
No
Graffiti Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Legend Pictogram Description
Lock
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header
No Header
Sign Legend
Lock Out Here
Adhesive Type
Acrylic
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Lock Out Here, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products