Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469L08

  • Mfr # 469L08

  • Zoro # G5379372


product price:  $7.29
/ea

Key Features

Header
Caution
Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L08
Zoro #
G5379372
UPC #
00194484082574
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Yellow
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Write on Surface
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety. Failure To Lock Out May Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.