Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469M28

  • Mfr # 469M28

  • Zoro # G5641050


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Lock Out Before Maintenance Or Any Operator Adjustment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469M28
Zoro #
G5641050
UPC #
00194484083076
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Lock Out Before Maintenance Or Any Operator Adjustment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
No
Sign Legend
Lock Out Before Maintenance Or Any Operator Adjustment
Sign Header Background Color
Blue
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Header Text Color
White
Chemical Resistant
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Style
Text
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
ANSI Standards
ANSI Z535
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Style
Text
Corrosion Resistant
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Before Maintenance Or Any Operator Adjustment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products