Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469M55

  • Mfr # 469M55

  • Zoro # G5355091


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Slippery Floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M55
Zoro #
G5355091
UPC #
00194484043087
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Slippery Floor
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Glow In The Dark
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Legend
Slippery Floor
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
Be Careful
Corrosion Resistant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Slippery Floor, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.