Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469N11

  • Mfr # 469N11

  • Zoro # G5064740


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Wet Floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469N11
Zoro #
G5064740
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wet Floor
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Wet Floor
Number of Printed Sides
1
Protective Coating
No Protective Coating
Legend Pictogram ID
PPIC-158
Sign Header
Caution
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Adhesive Style
Permanent
Write on Surface
No
Legend Pictogram Description
Wet Floor
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wet Floor, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.