Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469N65

  • Mfr # 469N65

  • Zoro # G5564470


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469N65
Zoro #
G5564470
UPC #
00194484083816
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Chemical Resistant
No
Sign Header Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
Caution
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Material Properties
Flexible
Header Pictogram ID
PPIC-55
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Floor Slippery When Wet.
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Sign Mounting Location
Wall
Mirror Print
No
Metal Detectable
No
Corrosion Resistant
No
Legend Pictogram Description
Slip Hazard
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Write on Surface
No
Legend Pictogram ID
PSTF-33
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Slippery When Wet., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.