Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469R50

  • Mfr # 469R50

  • Zoro # G5222721


product price:  $7.19
/ea

Key Features

Header
Caution
Legend
Use Handrail. Falls May Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469R50
Zoro #
G5222721
UPC #
00194484043834
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Use Handrail. Falls May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28
Header Legend Color
Black
Sign Legend Color
Black, Blue
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Legend Pictogram Description
Handrail
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend
Use Handrails. Falls May Result In Injury
Sign Legend Background Color
White
Legend Pictogram ID
PADM-102
Sign Header Background Color
Yellow
Write on Surface
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Header Pictogram ID
PPIC-55
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Metal Detectable
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header
Caution
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Handrails. Falls May Result In Injury, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.