Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469R80

  • Mfr # 469R80

  • Zoro # G5364383


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469R80
Zoro #
G5364383
UPC #
00194484084714
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Sign Legend
Slippery When Wet
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Legend Pictogram ID
PSTF-34
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Header Style
Text
Graffiti Resistant
No
Legend Pictogram Description
Slip Hazard
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Material Properties
Flexible
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.