Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469R92

  • Mfr # 469R92

  • Zoro # G5293202


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Watch Your Step
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469R92
Zoro #
G5293202
UPC #
00194484044077
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Background Color
Blue
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Chemical Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Graffiti Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Watch Your Step
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.