Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469T05

  • Mfr # 469T05

  • Zoro # G5635913


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Safety First
Legend
Keep Floors Clear of Oil-Grease Or Other Slippery Material
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469T05
Zoro #
G5635913
UPC #
00194484084776
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Keep Floors Clear of Oil-Grease Or Other Slippery Material
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Green
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Mirror Print
No
Chemical Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Metal Detectable
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Sign Legend
Keep Floors Clear Of Oil-Grease Or Other Slippery Material
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Indoor/Outdoor Usage
Indoor Only
Sign Header
Safety First
Sign Header Style
Text
Anti-Slip Surface
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Header Background Color
Green
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Text Color
White
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Floors Clear Of Oil-Grease Or Other Slippery Material, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.