Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470C02

  • Mfr # 470C02
  • Zoro # G5593520

product price: 
$
6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Automatic Sprinkler System Sub Basement
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470C02
Zoro #
G5593520
UPC #
00194484091644
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Automatic Sprinkler System Sub Basement
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Sign Legend Text Color
Red
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Background Color
White
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
NFPA Standard
NFPA 13
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Legend
Automatic Sprinkler System Sub Basement
Sign Header
No Header
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Automatic Sprinkler System Sub Basement, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.