Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470D74

  • Mfr # 470D74

  • Zoro # G5293342


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Clean Empty Drums
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470D74
Zoro #
G5293342
UPC #
00194484044336
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Clean Empty Drums
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152,NFPA 30
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Drum
Sign Format
Other Format
Write on Surface
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Clean Empty Drums
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Chemical Resistant
No
Corrosion Resistant
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
NFPA Standard
NFPA 30
Material Properties
Flexible
Sign Legend Background Color
White
Metal Detectable
No
State Specific Sign
No
Legend Pictogram ID
PCHL-23
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Clean Empty Drums, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.