Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470D80

  • Mfr # 470D80

  • Zoro # G5221638


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Drum Storage Rules All Drums Must Be Securely Closed. All Drums Must Have A Completed Waste Label Affixed. All Drums Must Have An Appropriate Hazard Class Label Affixed. Current Drum Storage And Disposal Log Maintained. Keep Storage Area Clean And Swept. Think "Safety".
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470D80
Zoro #
G5221638
UPC #
00194484044374
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Drum Storage Rules All Drums Must Be Securely Closed. All Drums Must Have A Completed Waste Label Affixed. All Drums Must Have An Appropriate Hazard Class Label Affixed. Current Drum Storage And Disposal Log Maintained. Keep Storage Area Clean And Swept. Think "Safety".
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152,NFPA 30
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Write on Surface
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Glow In The Dark
No
Graffiti Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Drum Storage Rules All Drums Must Be Securely Closed. All Drums Must Have A Completed Waste Label Affixed. All Drums Must Have An Appropriate Hazard Class Label Affixed. Current Drum Storage And Disposal Log Maintained. Keep Storage Area Clean And Swept.
NFPA Standard
NFPA 30
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Drum Storage Rules All Drums Must Be Securely Closed. All Drums Must Have A Completed Waste Label Affixed. All Drums Must Have An Appropriate Hazard Class Label Affixed. Current Drum Storage And Disposal Log Maintained. Keep Storage Area Clean And Swept., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.