Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470F20

  • Mfr # 470F20

  • Zoro # G5377169


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Waste Oil Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F20
Zoro #
G5377169
UPC #
00194484093136
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Waste Oil Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Other Format
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Sign Header
No Header
Sign Legend Background Color
Red; White
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Adhesive Style
Permanent
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend
Waste Oil Storage Area
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Waste Oil Storage Area, Sign Legend Background Color Red; White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.