Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470G62

  • Mfr # 470G62

  • Zoro # G5296641


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Hazardous Waste Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470G62
Zoro #
G5296641
UPC #
00194484045180
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazardous Waste Storage
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger
Includes Mounting Hardware
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Header Background Color
Black; Red; White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Hazardous Waste Storage
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Header Text Color
White
Write on Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Mirror Print
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.