Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470H01

  • Mfr # 470H01

  • Zoro # G5277297


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Empty Drums Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H01
Zoro #
G5277297
UPC #
00194484045319
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Empty Drums Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152,NFPA 30
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
NFPA Standard
NFPA 30
Sign Header Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend
Empty Drums Only
Write on Surface
No
Adhesive Type
Acrylic
Metal Detectable
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
No
State Specific Sign
No
Graffiti Resistant
No
Sign Header
Notice
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Empty Drums Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.