Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470H07

  • Mfr # 470H07

  • Zoro # G5554031


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Label All Drums
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H07
Zoro #
G5554031
UPC #
00194484093853
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Label All Drums
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152,NFPA 30
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Write on Surface
No
Chemical Resistant
No
Includes Mounting Hardware
No
NFPA Standard
NFPA 30
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Header Text Color
White
Mirror Print
No
Graffiti Resistant
No
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
Label All Drums
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Label All Drums, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.