Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470H14

  • Mfr # 470H14

  • Zoro # G5176147


product price: $7.29
/ea

Key Features

Header
Notice
Legend
For Chemical Storage Only No Food Permitted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H14
Zoro #
G5176147
UPC #
00194484045371
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
For Chemical Storage Only No Food Permitted
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Graffiti Resistant
No
Sign Legend
For Chemical Storage Only No Food Permitted
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Legend Style
Text
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Chemical Resistant
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Header
Notice
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Chemical Storage Only No Food Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.