Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470H21

  • Mfr # 470H21

  • Zoro # G5383800


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
Chemical Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H21
Zoro #
G5383800
UPC #
00194484093914
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Chemical Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Chemical Storage Area
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Chemical Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Background Color
Black; Orange
Corrosion Resistant
No
Mirror Print
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Text Color
Black
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Warning
Sign Legend Style
Text
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.