Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470H35

  • Mfr # 470H35

  • Zoro # G5277531


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
Hazardous Material Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H35
Zoro #
G5277531
UPC #
00194484045487
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Hazardous Material Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200,OSHA 29 CFR 1910.120 App C
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Header Legend Color
Black
Double-Sided
No
Header Background Color
Black, Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Legend
Hazardous Material Storage Area.
Graffiti Resistant
No
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Header Background Color
Orange
Write on Surface
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Text Color
Black
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200,OSHA 29 CFR 1910.120 App C
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Material Storage Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.