Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470J75
Mfr # 470J75
Zoro # G5575250
product price: $6.89
/eaSold in multiples of 4 for $27.56
Key Features
Header
Aviso
Legend
Agua No Potable No Apta Para Beber Ni Cocinar
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470J75
Zoro #
G5575250
UPC #
00194484094522
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Agua No Potable No Apta Para Beber Ni Cocinar, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.