Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470K40

  • Mfr # 470K40

  • Zoro # G5797990


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Before Entering, Test For Explosive Atmosphere Test For Oxygen Deficiency Supply Fresh Air To Work Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470K40
Zoro #
G5797990
UPC #
00194484162337
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Before Entering, Test For Explosive Atmosphere Test For Oxygen Deficiency Supply Fresh Air To Work Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App B
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App B
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Material Properties
Flexible
Chemical Resistant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mirror Print
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Before Entering, Test For Explosive Atmosphere Test For Oxygen Deficiency Supply Fresh Air To Work Area
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Before Entering, Test For Explosive Atmosphere Test For Oxygen Deficiency Supply Fresh Air To Work Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.