Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470L07

  • Mfr # 470L07
  • Zoro # G5785759
product price: 
$
7.19
/ea

Key Features

Header
Danger
Legend
Diesel Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470L07
Zoro #
G5785759
UPC #
00194484162597
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Diesel Flammable
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Header Pictogram ID
PPIC-61
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PFXG-36
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Flammable, Fire
Glow In The Dark
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red
Corrosion Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header
Danger
Write on Surface
No
Mirror Print
No
Sign Legend
Diesel Flammable.
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Location
Wall
Adhesive Style
Permanent
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.