Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470M35

  • Mfr # 470M35

  • Zoro # G5273219


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
No Welding Or Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470M35
Zoro #
G5273219
UPC #
00194484046859
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
No Welding Or Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Legend
No Welding Or Open Flames
Sign Format
Traditional OSHA
Sign Legend Style
Text
Write on Surface
No
Sign Header Background Color
Black; Red; White
Sign Header
Danger
Sign Header Style
Text
Adhesive Style
Permanent
State Specific Sign
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mirror Print
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products