Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470P19

  • Mfr # 470P19

  • Zoro # G5292828


product price: $7.19
/ea

Key Features

Header
Danger
Legend
Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470P19
Zoro #
G5292828
UPC #
00194484047566
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170
Header Background Color
Black, Red, White
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black; Red; White
Graffiti Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Legend Background Color
White
Sign Header Text Color
White
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Sign Legend
Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Corrosion Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.