Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470P52

  • Mfr # 470P52

  • Zoro # G5248910


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
Pesticide Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470P52
Zoro #
G5248910
UPC #
00194484011987
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Pesticide Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170
Sign Legend Text Color
Black
Legend Pictogram Description
Skull And Crossbones
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend
Pesticide Storage Area
Chemical Resistant
No
Sign Header
Warning
Number of Printed Sides
1
Adhesive Style
Permanent
Write on Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Black
Mirror Print
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black; Orange
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Corrosion Resistant
No
Legend Pictogram ID
PPIC-146
State Specific Sign
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.