Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470R22

  • Mfr # 470R22

  • Zoro # G5603381


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
WASTE SOLVENT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R22
Zoro #
G5603381
UPC #
00194484096038
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
WASTE SOLVENT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
Sign Legend Text Color
White
Adhesive Style
Permanent
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Green
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
NFPA Standard
NFPA 704
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header
No Header
Material Properties
Flexible
Sign Legend
Waste Solvent
OSHA Regulations
OSHA 29 CFR 1910.1200
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Waste Solvent, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.