Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470R28

  • Mfr # 470R28

  • Zoro # G5539060


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Diesel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R28
Zoro #
G5539060
UPC #
00194484096090
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Diesel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Text Color
White
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend
Diesel Only
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
Red
Sign Legend Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Metal Detectable
No
Graffiti Resistant
No
Corrosion Resistant
No
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Format
Other Format
Anti-Slip Surface
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.1200
NFPA Standard
NFPA 704
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header
No Header
Average Outdoor Durability
2 yr
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Diesel Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.