Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470R64

  • Mfr # 470R64

  • Zoro # G5545613


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Acid
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R64
Zoro #
G5545613
UPC #
00194484096458
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Acid
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Legend Background Color
White
Corrosion Resistant
No
Legend Pictogram Description
Chemical On Hand
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Legend Pictogram ID
PCHL-25
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Style
Text
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Background Color
Black; Red; White
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Acid
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.