Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470T36

  • Mfr # 470T36

  • Zoro # G5561241


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Chlorine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470T36
Zoro #
G5561241
UPC #
00194484097165
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Chlorine
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Includes Mounting Hardware
No
Mirror Print
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black; Red; White
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend
Chlorine
Number of Printed Sides
1
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header
Danger
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.