Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470U33

  • Mfr # 470U33

  • Zoro # G5504672


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Gasoline
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470U33
Zoro #
G5504672
UPC #
00194484098124
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Gasoline
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Gasoline
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Black; Red; White
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Metal Detectable
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header Text Color
White
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header
Danger
ANSI 969 Compliant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Glow In The Dark
No
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header Style
Text
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.