Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470V19

  • Mfr # 470V19

  • Zoro # G5576888


product price: $7.19
/ea

Key Features

Header
Danger
Legend
Natural Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V19
Zoro #
G5576888
UPC #
00194484098971
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Natural Gas
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Legend Pictogram ID
PFXG-78
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend
Natural Gas.
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Material Properties
Flexible
State Specific Sign
No
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram ID
PPIC-61
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Red
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Flammable
Sign Header
Danger
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Natural Gas., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.