Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470V40

  • Mfr # 470V40

  • Zoro # G5577728


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Nitrogen
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V40
Zoro #
G5577728
UPC #
00194484099183
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Nitrogen
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Sign Header Background Color
Red
Sign Legend
Nitrogen.
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Write on Surface
No
State Specific Sign
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Nitrogen., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.