Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470V72

  • Mfr # 470V72

  • Zoro # G5551730


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Propane Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V72
Zoro #
G5551730
UPC #
00194484099503
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Propane Gas
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI 969 Compliant
No
Write on Surface
No
Corrosion Resistant
No
Sign Header Background Color
Black; Red; White
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Legend
Propane Gas
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header
Danger
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Header Text Color
White
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.