Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471D91

  • Mfr # 471D91

  • Zoro # G5058599


product price: $7.19
/ea

Key Features

Header
Safety First
Legend
Eye Wash Fountain
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D91
Zoro #
G5058599
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Eye Wash Fountain
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Green
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Number of Printed Sides
1
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Green
Graffiti Resistant
No
Sign Legend
Eye Wash Fountain
Anti-Slip Surface
No
Sign Header
Safety First
Sign Header Text Color
White
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Fountain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.